Specifications
Dimensions
- Container Size1 qt (US)
- Package Size1 qt (US)
Details
- ApplicationBonding, Gasketing
- ColorBlack
- Flash Point-26 °F, -32 °C
- Manufacturer Upc Number00021200213571
- Package TypeCan
- Product FormLiquid
- UPC_NO00021200213571
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)