Motion
02-170334
PSV1-10-S-6T-24/ SEQUENCE CARTRIDGE
MI ITEM #02520725
MFR #02-170334
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PSV1-10-S-6T-24/ SEQUENCE CARTRIDGE
MI ITEM #02520725
MFR #02-170334

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PSV1-10-S-6T-24/ SEQUENCE CARTRIDGE
  • 350 bar (5000 psi) & 300 L/min (80 USgpm)
  • Reliable, economical and compact
  • Maximum flexibility and minimum space

Specifications

  • Actuation
    Pilot
  • Action
    Direct
  • Adjustment Type
    Screw
  • Maximum Flow Rate
    23 lpm
  • Cavity
    C-10-3
  • Maximum Operating Pressure
    165 bar
  • Factory Set Pressure
    97.5 bar
  • Max Operating Temperature
    +248 °F
  • Function
    Series sequence Valve
  • Max Sequence Pressure
    2400 psi
  • Manufacturer Catalog Number
    02-170334
  • Minimum Working Pressure
    30 bar
  • Port Size
    9.525 MM
  • Fluid Comp
    All general purpose hydraulic fluids
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Overall Length
    2.97 in
  • Connection Gender
    Female
  • Body Material
    Aluminum
  • Operation
    Direct Acting
  • Overall Height
    5.55 in
  • Overall Width
    2.00 in
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Spool
  • Valve Material
    Aluminum
  • Housing Material
    Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought