Motion
420
1 in Jaw Clearance Steel Lockout Hasp
MI ITEM #02520811
MFR #420
Price$8.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 in Jaw Clearance Steel Lockout Hasp
MI ITEM #02520811
MFR #420

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.18/each

Specifications

Dimensions

  • Inside Jaw Size
    1 in

Details

  • Color
    Red
  • Hasp Type
    Scissor-Action
  • Labeling
    No Label
  • Material
    Steel
  • Max Number Of Padlocks
    6
  • Number Of Jaws
    Two
  • Standards Met
    OSHA 1910.147
  • UPC_NO
    71649442407

Overview

Mfr description
420 SAFETY HASP LOCKOUT STEEL 1"
  • Traditional scissor-action hasps
  • Available in tow jaw diameters to fit all applications
  • Durable heavy-gauge steel construction
  • Insulated with bright vinyl coating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought