Motion
60168
Pear Shape (PS) Light Bulb, Base Type: Screw, Light Output: 2288lm, Wattage: 200W, Bulb Life: 5000hr
MI ITEM #02520824
MFR #60168
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pear Shape (PS) Light Bulb, Base Type: Screw, Light Output: 2288lm, Wattage: 200W, Bulb Life: 5000hr
MI ITEM #02520824
MFR #60168

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60168 200PS25/TC 200WATT

Specifications

  • Bulb Shape
    Pear Shape (PS)
  • Lamp Code
    PS25
  • Base Type
    Screw
  • Light Output
    2288 lm
  • Wattage
    200 W
  • Bulb Life
    5000 hr
  • Lighting Technology
    Incandescent
  • Color
    White
  • Voltage
    130 V
  • Overall Length
    6-13/16 in
  • Additional Details
    Shatter Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text