Motion
DTA25

BRADY
DTA25

ALLWIK® Universal Absorbent Drum Top Covers
Mi Item #02520967
MFR #DTA25
Price$110.70/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
DTA25

ALLWIK® Universal Absorbent Drum Top Covers
Mi Item #02520967
MFR #DTA25

Mfr description
DTA25 22" 25/CASE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$110.70/ca

Specifications

Dimensions

  • Diameter
    22 in

Details

  • Compatible Drum Capacity
    55 gal (US)
  • Drum Cover Closing Style
    Snap-On
  • Drum Head Style Comp
    Open Head Drums
  • Drum Top Sheet Shape
    Round
  • Material
    Polypropylene
  • Type
    Drum Cover
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)