Motion
72-903-01
Apollo® 2-Way Ball Valve - Lever Handle
MI ITEM #02520995
MFR #72-903-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 2-Way Ball Valve - Lever Handle
MI ITEM #02520995
MFR #72-903-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
72-903-01A 1/2" BALL VALVE
  • Forged body design
  • Reinforced seats
  • Fire safe “by design” (requires -24 suffix)
  • Zinc Phosphate corrosion protection
  • Adjustable packing gland
  • Full port
  • Blowout-proof stem design
  • Heavy duty lever
  • SAE J512/J514 straight thread o-ring boss

Specifications

  • Handle Style
    Lever Handle
  • Porting Style
    Full Port
  • Flow Coefficient Cv Flow Factor Kv
    26 Cv
  • Standards Met
    MSS SP-110 Compliant
  • Media Pressure Rating
    Cold Water - 3000 psi, Steam - 150 psi
  • Body Seal Material
    RPTFE
  • Stem Seal Material
    MPTFE
  • Handle Material
    Zinc Plated Steel w/ Vinyl Grip
  • Ball Material
    ASTM A108, Carbon Steel Chrome Plated
  • Stem Material
    A108-Carbon Steel
  • Seat Material
    RPTFE
  • Valve Body Material
    Carbon Steel
  • Valve Size
    SAE 8 (3/4–16 UNF)
  • Weight
    2.56 lbs
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text