Motion
C 2211 KTN9/C3

SKF
C 2211 KTN9/C3

Toroidal Roller Bearing - 55 mm Bore, 100 mm OD, 25 mm Width, Tapered 1:12, Open, C3
MI ITEM #02521003
MFR #C 2211 KTN9/C3
Your Price$352.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 2211 KTN9/C3

Toroidal Roller Bearing - 55 mm Bore, 100 mm OD, 25 mm Width, Tapered 1:12, Open, C3
MI ITEM #02521003
MFR #C 2211 KTN9/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$352.41/each(List $510.99)

Overview

Mfr description
C2211KTN9C3 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
    55 mm
  • Outside Diameter
    100 mm
  • Overall Width
    25 mm
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Operating Temperature Range
    392 °F
  • Max Rpm
    9000 rpm
  • Cage Material
    Fiberglass Reinforced Nylon
  • Fillet Radius
    1.5 mm
  • Precision Rating
    Not Rated
  • Lubrication Holes
    No Holes
  • UPC_NO
    7316570731514
  • Product Type
    Toroidal Roller Bearings
  • Weight
    1.65 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text