Motion
26058-7267

GARLOCK KLOZURE
26058-7267

Oil Seal - Solid, 5.512 in Shaft Dia., 6.693 in OD, 0.591 in Overall Width, Model 57 Design, Mill-Right® Black - Hydrogenated Nitrile Lip Material
Mi Item #02521033
MFR #26058-7267
Price$260.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
26058-7267

Oil Seal - Solid, 5.512 in Shaft Dia., 6.693 in OD, 0.591 in Overall Width, Model 57 Design, Mill-Right® Black - Hydrogenated Nitrile Lip Material
Mi Item #02521033
MFR #26058-7267

Mfr description
57X7267 MILL-RIGHT BLACK 5.512"ID
  • Metal reinforced rubber OD
  • Reverse bevel lip design prevents lip rollover
  • Available in single and dual lip configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.81/each

Specifications

Dimensions

  • Outside Diameter
    6.693 in
  • Overall Width
    0.591 in
  • Shaft Diameter
    5.512 in
  • Weight
    2.05 lbs

Details

  • Country of Origin
    US
  • Design Type
    Model 57
  • Harmonization Code
    8487900040
  • Lip Material
    Mill-Right® Black - Hydrogenated Nitrile
  • Lip Type
    Single Lip, Dust Lip
  • Manufacturer Catalog Number
    26058-7267
  • Manufacturer Upc Number
    717744183622
  • ManufacturerName (description attribute)
    Garlock
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    500 ft/min
  • Maximum Temperature
    300 °F
  • Minimum Temperature
    -40 °F
  • Misalignment Tolerance
    0.015 in @ 500 ft/min
  • Seal Type
    Specialty Seal
  • Series
    Model 57
  • Solid / Split
    Solid
  • Spring Material
    302SS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)