Motion
HC1731 BWR BK-OX-PINS

REXNORD INC
HC1731 BWR BK-OX-PINS

Table Top Chain - Side Flexing, 2.0900 in Flight Width, 50 mm Chain Pitch, Black Color
Mi Item #02521038
MFR #HC1731 BWR BK-OX-PINS
Price$57.21/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HC1731 BWR BK-OX-PINS

Table Top Chain - Side Flexing, 2.0900 in Flight Width, 50 mm Chain Pitch, Black Color
Mi Item #02521038
MFR #HC1731 BWR BK-OX-PINS

Mfr description
HC1731-TAB HC1731TAB BWR
  • HP1701B Bevel TableTop Chain Molded In Black Wear Resistant Material And Assembled With Black Oxide Carbon Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.21/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    2.0900 in
  • Chain Pitch  
    50 mm
  • Flight Thickness
    0.18 in
  • Guide Clearance Curve
    2-1/4 in
  • Guide Clearance Straight
    2.34 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.32 in
  • Weight
    0.33 lbs
  • Weight per Foot
    1 lb

Details

  • Base Chain Material
    BWR
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Black
  • Flight Material
    BWR
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • UPC_NO
    698210854232
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)