Motion
7008CSN24TRDULP4Y

NSK CORP, BEARING DIV
7008CSN24TRDULP4Y

Duplex Angular Contact Bearing - 40 mm Bore, 68 mm OD, 15 ° Contact Angle, C0, Open
Mi Item #02521086
MFR #7008CSN24TRDULP4Y
Price$4,106.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7008CSN24TRDULP4Y

Duplex Angular Contact Bearing - 40 mm Bore, 68 mm OD, 15 ° Contact Angle, C0, Open
Mi Item #02521086
MFR #7008CSN24TRDULP4Y

Mfr description
7008CSN24TRDULP4Y
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,106.63/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    68 mm
  • Overall Height
    30 mm

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    UK
  • Description
    7008CSN24TRDULP4Y
  • Harmonization Code
    6909195010
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176717345
  • Measurement Standard
    Metric
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)