Motion
7009CSN24TRDULP4Y

NSK CORP, BEARING DIV
7009CSN24TRDULP4Y

Duplex Angular Contact Bearing - 45 mm Bore, 75 mm OD, 15 ° Contact Angle, C0, Open
MI ITEM #02521088
MFR #7009CSN24TRDULP4Y
Price$1,680.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7009CSN24TRDULP4Y

Duplex Angular Contact Bearing - 45 mm Bore, 75 mm OD, 15 ° Contact Angle, C0, Open
MI ITEM #02521088
MFR #7009CSN24TRDULP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,680.30/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    75 mm
  • Overall Height
    32 mm

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    UK
  • Description
    7009CSN24TRDULP4Y
  • Harmonization Code
    6909195010
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176586927
  • Measurement Standard
    Metric
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7009CSN24TRDULP4Y

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought