Motion
EF8317G035DC24/DCD

ASCO
EF8317G035DC24/DCD

Solenoid Valve - Female, 24 V dc, 2-Way, 2-Position, Normally Open
MI ITEM #02521133
MFR #EF8317G035DC24/DCD
List Price$485.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
EF8317G035DC24/DCD

Solenoid Valve - Female, 24 V dc, 2-Way, 2-Position, Normally Open
MI ITEM #02521133
MFR #EF8317G035DC24/DCD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$485.00/each for your price

Overview

Mfr description
EF8317G035DC24/DCD

Specifications

  • Compatible Fluid Type
    Air, Inert Gas, Liquid, Water
  • Valve Functionality
    2-Way, 2-Position, Normally Open
  • Port Gender
    Female
  • Flow Coefficient Cv Flow Factor Kv
    0.2 Cv
  • Solenoid Supply Voltage
    24 V dc
  • Orifice Diameter
    1/4 (Exhaust) in, 3/32 (Pressure Inlet) in
  • Seal Material
    Nitrile
  • Body Material
    Brass
  • Standards Met
    CE, CSA
  • Operating Pressure Range
    +5 to +150 psi
  • Operating Temperature Range
    +32 to +104 °F
  • Number Of Solenoids
    1
  • Solenoid Power Consumption
    11.6 W
  • Solenoid Coil Insulation
    Class F
  • Actuation
    Piloted Solenoid
  • Maximum Operating Pressure
    +150 psi
  • Minimum Operating Pressure
    +5 psi
  • Overall Length
    2.05 in
  • Overall Width
    2 in
  • Overall Height
    4.04 in
  • Weight
    0.81 lbs
  • Additional Details
    Return Spring, Explosion-Proof, Water Tight
  • Port 1 Size/Type
    1/4 NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text