Motion
100HSCRB X10 ft RIV

RENOLD JEFFREY
100HSCRB X10 ft RIV

Roller Chain - Heavy Series, 100 / 1-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02521178
MFR #100HSCRB X10 ft RIV
Price$222.04/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RENOLD JEFFREY
100HSCRB X10 ft RIV

Roller Chain - Heavy Series, 100 / 1-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02521178
MFR #100HSCRB X10 ft RIV

Mfr description
100 HSCRB RIV CHAIN
  • Priced by the foot
  • Excellent corrosion resistance
  • Hexavalent chrome-free
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$222.04/ft

Specifications

Dimensions

  • Chain Overall Width
    39.7 mm
  • Inside Width
    18.9 mm
  • Link Plate Height
    30.17 mm
  • Link Plate Thickness
    4.06 mm
  • Overall Length
    10 ft
  • Pin Diameter
    9.54 mm
  • Pin Length
    1.5640 in, 39.72 mm
  • Pitch
    1-1/4 in
  • Roller Diameter
    19.05 mm
  • Tensile Strength
    87000 N
  • Weight
    2.63 lbs
  • Weight per Foot
    2.82 lbs, 4.2 kg/m

Details

  • Application
    Washdown Environment
  • Attachment Link Number
    A-1
  • Attachment Link Type
    A-1
  • Chain Construction
    Riveted
  • Chain Number
    100HSC
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Corrosion Resistant
    Yes
  • Finish Coating
    Hydro Service
  • Manufacturer Catalog Number
    100HSCRB X10 ft RIV
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Heavy
  • Standards Met
    ANSI
  • Type
    Roller Chain
  • UPC_NO
    6623900525318
  • Working Load Capacity
    5060 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)