Overview
Mfr description
130095 PUMP BASEPLATE
Specifications
- TypeBase Plate
- Overall Height4 in
- Overall Length4-1/2 in
- Overall Width1-1/2 in
- For Use WithModular Lube Lubrication System
- Product TypeLubrication Equipment Replacement Parts
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data