Motion
TER 528/4-15/16 CV

SKF
TER 528/4-15/16 CV

Bearing Seal - Taconite, 4.9375 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 4.9375 in , 7.4930 in OD, 2.5000 in Overall Width
Mi Item #02521377
MFR #TER 528/4-15/16 CV
Price$765.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TER 528/4-15/16 CV

Bearing Seal - Taconite, 4.9375 in Bore, Steel, Felt, Nitrile Rubber Material, Compatible Bore: 4.9375 in , 7.4930 in OD, 2.5000 in Overall Width
Mi Item #02521377
MFR #TER 528/4-15/16 CV

Mfr description
TER 528 4-15/16" CV TACONITE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$765.73/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Compatible Bore Diameter
    4.9375 in
  • Outside Diameter
    7.4930 in
  • Overall Width
    2.5000 in
  • Weight
    6.46 lbs
  • Width
    2.5000 in, 63.50 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Felt, Nitrile Rubber, Steel
  • Product Type
    Bearing Seals
  • Seal Material
    Felt, Nitrile
  • Seal Type
    Taconite
  • UPC_NO
    7316572197851
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)