Motion
VCYR 4 1/2

MCGILL
VCYR 4 1/2

V-Groove Yoke Roller - 4.5000 in Roller Dia., 1.7500 in Width, 1.0000 in Bore Dia., Sealed
Mi Item #02521478
MFR #VCYR 4 1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
VCYR 4 1/2

V-Groove Yoke Roller - 4.5000 in Roller Dia., 1.7500 in Width, 1.0000 in Bore Dia., Sealed
Mi Item #02521478
MFR #VCYR 4 1/2

Mfr description
VCYR 4 1/2 IDLER ROLLER
  • Yoke type cam follower V-grooved outside diameter Tapered bearing insert Rubber-lipped seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Endplate Diameter
    1.75
  • Groove Angle
    90 °
  • Overall Width
    1.8120 in
  • Point Diameter  
    3.0000 in
  • Roller Diameter  
    4.5000 in
  • Roller Width  
    1.7500 in
  • Shoulder Diameter
    0.031
  • Weight
    4.98 lbs
  • Width To Groove Center
    1.0000 in

Details

  • Bearing Element
    Tapered Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Lubrication Hole Location
    None
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    VCYR 4 1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166124496
  • Material
    Bearing Steel, Black Oxide Finish
  • Max Rpm
    950 rpm
  • Operating Temperature Range
    -20 to +250 °F
  • Product Line
    TRAKROL®
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Relubricatable
    No
  • Roller Material
    Chrome Steel
  • Roller Shape
    V-Grooved
  • Rolling Element
    Tapered Roller (TRAKROL)
  • Series
    Yoke TRAKROL (VCYR)
  • Tolerance Class
    P0
  • UPC_NO
    726166124496
  • Url Installation Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)