Motion
PCYR 3

MCGILL
PCYR 3

Cylindrical Yoke Roller - 3.0000 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #02521481
MFR #PCYR 3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
PCYR 3

Cylindrical Yoke Roller - 3.0000 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #02521481
MFR #PCYR 3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PCYR 3 IDLER ROLLER
  • Yoke type cam follower
  • Cylindrical outside diameter
  • Tapered bearing insert
  • Rubber-lipped seal

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Overall Width
    1.8120 in
  • Closure Type
    Sealed
  • Operating Temperature Range
    -20 to +250 °F
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Material
    Chrome Steel
  • Max Rpm
    950 rpm
  • Endplate Diameter
    1.7500 in
  • Lubrication Hole Location
    None
  • Finish Coating
    Black Oxide Finish
  • Series
    PCYR - Yoke Roller
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    4301300000
  • Manufacturer Upc Number
    726166124410
  • UPC_NO
    726166124410
  • Weight
    2.57 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text