Motion
PCYR 3 1/4

MCGILL
PCYR 3 1/4

Cylindrical Yoke Roller - 3.2500 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Chrome Steel Material
Mi Item #02521482
MFR #PCYR 3 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
PCYR 3 1/4

Cylindrical Yoke Roller - 3.2500 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Chrome Steel Material
Mi Item #02521482
MFR #PCYR 3 1/4

Mfr description
PCYR 3 1/4 IDLER ROLLER
  • Yoke type cam follower
  • Cylindrical outside diameter
  • Tapered bearing insert
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Endplate Diameter
    1.7500 in
  • Overall Width
    1.8120 in
  • Roller Diameter  
    3.2500 in
  • Roller Width  
    1.7500 in
  • Weight
    3.17 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    None
  • Manufacturer Catalog Number
    4321300000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166124427
  • Max Rpm
    880 rpm
  • Operating Temperature Range
    -20 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    PCYR - Yoke Roller
  • UPC_NO
    726166124427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)