Motion
PCYR 4

MCGILL
PCYR 4

Cylindrical Yoke Roller - 4.0000 in Roller Diameter, 1.2500 in Bore, 2.2500 in Roller Width, Sealed, Chrome Steel Material
Mi Item #02521484
MFR #PCYR 4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
PCYR 4

Cylindrical Yoke Roller - 4.0000 in Roller Diameter, 1.2500 in Bore, 2.2500 in Roller Width, Sealed, Chrome Steel Material
Mi Item #02521484
MFR #PCYR 4

Mfr description
PCYR 4 IDLER ROLLER
  • Yoke type cam follower
  • Cylindrical outside diameter
  • Tapered bearing insert
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Endplate Diameter
    2.2500 in
  • Overall Width
    2.3120 in
  • Roller Diameter  
    4.0000 in
  • Roller Width  
    2.2500 in
  • Weight
    6.57 lbs

Details

  • Bearing Element
    Tapered Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Manufacturer Catalog Number
    4401300000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166124441
  • Max Rpm
    700 rpm
  • Operating Temperature Range
    -20 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    17600 lbf
  • Radial Static Load Capacity
    27100 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    PCYR - Yoke Roller
  • UPC_NO
    726166124441
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)