Motion
PCYR 5

MCGILL
PCYR 5

Cylindrical Yoke Roller - 5.0000 in Roller Diameter, 1.7500 in Bore, 2.7500 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #02521485
MFR #PCYR 5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
PCYR 5

Cylindrical Yoke Roller - 5.0000 in Roller Diameter, 1.7500 in Bore, 2.7500 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #02521485
MFR #PCYR 5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PCYR 5 IDLER ROLLER
  • Yoke type cam follower
  • Cylindrical outside diameter
  • Tapered bearing insert
  • Rubber-lipped seal

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Tapered Rollers
  • Overall Width
    2.8750 in
  • Closure Type
    Sealed
  • Operating Temperature Range
    -20 to +250 °F
  • Radial Dynamic Load Capacity
    35800 lbf
  • Radial Static Load Capacity
    56200 lbf
  • Roller Material
    Chrome Steel
  • Max Rpm
    575 rpm
  • Endplate Diameter
    3.0000 in
  • Finish Coating
    Black Oxide Finish
  • Series
    PCYR - Yoke Roller
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    4501300000
  • Manufacturer Upc Number
    726166124632
  • UPC_NO
    726166124632
  • Weight
    11.61 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text