Motion
FCYR 3

MCGILL
FCYR 3

Flanged Yoke Roller - 3.0000 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, 3.9375 in Flange OD, Sealed
Mi Item #02521487
MFR #FCYR 3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
FCYR 3

Flanged Yoke Roller - 3.0000 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, 3.9375 in Flange OD, Sealed
Mi Item #02521487
MFR #FCYR 3

Mfr description
FCYR 3 IDLER ROLLER
  • Yoke type cam follower
  • Flanged outside diameter
  • Tapered bearing insert
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Endplate Diameter
    1.7500
  • Flange Diameter
    3.9375 in
  • Flange Thickness
    0.5938 in
  • Overall Width
    1.8120 in
  • Roller Diameter
    3.0000 in
  • Roller Width
    1.7500 in
  • Shoulder Diameter
    0.0310 in
  • Weight
    3.28 lbs

Details

  • Bearing Element
    Tapered Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Lubrication Type
    Non Relubricatable
  • Manufacturer Catalog Number
    FCYR 3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166124458
  • Max Rpm
    950 rpm
  • Operating Temperature Range
    -20 to +250 °F
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    20000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • UPC_NO
    726166124458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)