Motion
FCYR 3 1/2

MCGILL
FCYR 3 1/2

Flanged Yoke Roller - 3.5000 in Roller Diameter, 1.1250 in Bore, 2.0000 in Roller Width, 4.4375 in Flange OD, Open
MI ITEM #02521489
MFR #FCYR 3 1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
FCYR 3 1/2

Flanged Yoke Roller - 3.5000 in Roller Diameter, 1.1250 in Bore, 2.0000 in Roller Width, 4.4375 in Flange OD, Open
MI ITEM #02521489
MFR #FCYR 3 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Endplate Diameter
    2.0000
  • Flange Diameter
    4.4375 in
  • Flange Thickness
    0.5938 in
  • Overall Width
    2.0620 in
  • Roller Diameter
    3.5000 in
  • Roller Width
    2.0000 in
  • Shoulder Diameter
    0.0310 in
  • Weight
    4.97 lbs

Details

  • Bearing Element
    Tapered Rollers
  • CAD Drawing
  • Closure Type
    Open
  • Finish Coating
    Black Oxide
  • Lubrication Type
    Non Relubricatable
  • Manufacturer Catalog Number
    FCYR 3 1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166124472
  • Max Rpm
    820 rpm
  • Operating Temperature Range
    -20 to +250 °F
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    17600 lbf
  • Radial Static Load Capacity
    27100 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • UPC_NO
    726166124472

Overview

Mfr description
FCYR 3 1/2 IDLER ROLLER
  • Yoke type cam follower
  • Flanged outside diameter
  • Tapered bearing insert
  • Rubber-lipped seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text