Motion
FCYR 4

MCGILL
FCYR 4

Flanged Yoke Roller - 4.0000 in Roller Diameter, 1.2500 in Bore, 2.2500 in Roller Width, 4.9375 in Flange OD, Sealed
Mi Item #02521490
MFR #FCYR 4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
FCYR 4

Flanged Yoke Roller - 4.0000 in Roller Diameter, 1.2500 in Bore, 2.2500 in Roller Width, 4.9375 in Flange OD, Sealed
Mi Item #02521490
MFR #FCYR 4

Mfr description
FCYR 4 IDLER ROLLER
  • Yoke type cam follower
  • Flanged outside diameter
  • Tapered bearing insert
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Endplate Diameter
    2.2500
  • Flange Diameter
    4.9375 in
  • Flange Thickness
    4.9375 in
  • Overall Width
    2.3120 in
  • Roller Diameter
    4.0000 in
  • Roller Width
    2.2500 in
  • Shoulder Diameter
    0.0310 in
  • Weight
    7.39 lbs

Details

  • Bearing Element
    Tapered Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Lubrication Type
    Non Relubricatable
  • Manufacturer Catalog Number
    FCYR 4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166124489
  • Max Rpm
    700 rpm
  • Operating Temperature Range
    -20 to +250 °F
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    17600 lbf
  • Radial Static Load Capacity
    27100 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • UPC_NO
    726166124489
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)