Motion
FCYR 5

MCGILL
FCYR 5

Flanged Yoke Roller - 5.0000 in Roller Diameter, 1.7500 in Bore, 2.7500 in Roller Width, 5.9375 in Flange OD, Sealed
MI ITEM #02521491
MFR #FCYR 5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
FCYR 5

Flanged Yoke Roller - 5.0000 in Roller Diameter, 1.7500 in Bore, 2.7500 in Roller Width, 5.9375 in Flange OD, Sealed
MI ITEM #02521491
MFR #FCYR 5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FCYR 5 IDLER ROLLER
  • Yoke type cam follower
  • Flanged outside diameter
  • Tapered bearing insert
  • Rubber-lipped seal

Specifications

  • Product Type
    Flanged Yoke Rollers
  • Roller Diameter
    5.0000 in
  • Roller Width
    2.7500 in
  • Bore Diameter
    1.7500 in
  • Flange Diameter
    5.9375 in
  • Flange Thickness
    0.7188 in
  • Bearing Element
    Tapered Rollers
  • Overall Width
    2.8750 in
  • Roller Shape
    Single Flanged
  • Closure Type
    Sealed
  • Roller Material
    Bearing Steel
  • Operating Temperature Range
    -20 to +250 °F
  • Radial Dynamic Load Capacity
    35800 lbf
  • Radial Static Load Capacity
    56200 lbf
  • Max Rpm
    575 rpm
  • Lubrication Type
    Non Relubricatable
  • Endplate Diameter
    3.0000
  • Finish Coating
    Black Oxide
  • CAD Drawing
  • Manufacturer Upc Number
    726166124595
  • UPC_NO
    726166124595
  • Weight
    12.99 lbs
  • Manufacturer Catalog Number
    FCYR 5
  • Manufacturer Product Page
  • Shoulder Diameter
    0.0630 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text