Motion
VEX1333-03-G
POWER VALVE
Mi Item #02521549
MFR #VEX1333-03-G
Price$258.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
POWER VALVE
Mi Item #02521549
MFR #VEX1333-03-G

Mfr description
VEX1333-03-G REGULATOR
  • Power valve series, precision regulator
  • Body ported & base mounted styles
  • Port sizes: M5, 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$258.52/each

Specifications

Details

  • Number Of Ports
    3
  • Number Of Positions
    3
  • Number Of Solenoids
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)