Motion
1360
General Purpose Work Gloves - Large Size, Gauntlet Cuff, Cowhide Leather Material
Mi Item #02521621
MFR #1360
Price$5.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Work Gloves - Large Size, Gauntlet Cuff, Cowhide Leather Material
Mi Item #02521621
MFR #1360

Mfr description
1360 SEL SHOULDER LEATHER RUB GAUNTLET
  • Full feature Gunn pattern
  • Available in assorted styles for specific job applications
  • Rubberized cuffs for durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.68/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Back Material
    Cotton
  • Coating Coverage
    Uncoated
  • Color
    Green, Grey
  • Cuff Type
    Gauntlet
  • Description Keyword
    Cotton Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cotton
  • Material
    Cowhide Leather
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Protection Type
    General Protection
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)