Motion
UCP215-47
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-15/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02521694
MFR #UCP215-47
Price$552.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-15/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02521694
MFR #UCP215-47

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$552.29/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Base Width
    2.8750 in
  • Bolt Center To Center Length
    8.5313 in
  • Bolt Size
    3/4 in
  • Bore Diameter
    2-15/16 in
  • Overall Height
    6.6250 in
  • Overall Length
    10.8125 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590342228
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    UC215-47
  • Seal Type
    R-Seal
  • Series
    UCP
  • UPC_NO
    1200106971207

Overview

Mfr description
UCP215-47-A MOUNTED UNIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought