Motion
R07-100R
Miniature Air Regulator - 1/8 in
Mi Item #02521743
MFR #R07-100R
Price$49.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miniature Air Regulator - 1/8 in
Mi Item #02521743
MFR #R07-100R

Mfr description
R07-100R REGULATOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.88/each

Specifications

Dimensions

  • Inlet Port Size
    1/8 in
  • Outlet Port Size
    1/8 in

Details

  • Maximum Air Flow
    14 scfm
  • Maximum Operating Pressure
    300 psi
  • Product Type
    Standard Air Regulators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)