Specifications
Dimensions
- Dash Size-4
- Length3000 in
- Minimum Bend Radius1.25 in
- Nominal Hose Inner Diameter1/4 in
- Nominal Hose Outer Diameter0.480 in
Details
- Additional DetailsLow Temperature Hydraulic Hose
- Burst Pressure12000 psi
- ColorBlack
- Compatible Fittings903, 90A, 90N
- Hose Covering MaterialPolyester
- Hose Reinforcement MaterialFiber
- Inner Tube MaterialPolyester
- ManufacturerName (description attribute)Synflex (Danfoss)
- Segment CodeC
- Standards MetSAE 100R18
- Working Pressure3000 psi
Overview
Mfr description
30CT-04 HOSE
- Lightweight, yet rugged construction.
- Highly flexible, even in cold temperatures.
- Small outside diameter.