Motion
HA 2328

SKF
HA 2328

Adapter Sleeve - 4.9375 in Bore Dia., 131 mm Overall Length, M140x2 Thread Size
MI ITEM #02528544
MFR #HA 2328
Price$1,846.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HA 2328

Adapter Sleeve - 4.9375 in Bore Dia., 131 mm Overall Length, M140x2 Thread Size
MI ITEM #02528544
MFR #HA 2328

Mfr description
HA2328 ADAPTER ASSY
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,846.09/each

Specifications

Dimensions

  • Bore Diameter
    4.9375 in
  • Lock Nut Outside Diameter
    7.0866 in
  • Overall Length  
    131 mm
  • Overall Width
    131 mm
  • Thread Size  
    M140x2
  • Weight
    12.13 lbs

Details

  • Country of Origin
    US
  • Hydraulic Nut Number
    HMV 28E
  • Includes
    Lock Washer (MB28)
  • Lock Nut Number
    KM28
  • Lock Washer Number
    MB28
  • Manufacturer Product Page
  • Product Type
    Adapter Sleeves
  • Series
    HA
  • Taper
    1:12
  • UPC_NO
    7316577010001

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)