1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NEW PIG CORPORATION
PAN402
Crab for Drain Pan - Black, Material: Steel
Mi Item #
02528649
MFR #
PAN402
Price
$236.09
/bx
Qty
Add to Cart
Previous Page
Home
Safety
Facility Safety
Spill Control and Containment
Secondary Spill Containment
Spill Pallets and Platforms
NEW PIG CORPORATION PAN402
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NEW PIG CORPORATION
PAN402
Crab for Drain Pan - Black, Material: Steel
Mi Item #
02528649
MFR #
PAN402
Mfr description
PAN402 CRAB FOR OUTDOOR PIG PAN
11" square crab is sized to fit right over a PIG Outdoor Pan (PAN401)
Heavy steel construction prevents PIG Outdoor Pan from blowing away in windy conditions
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$236
.09
/bx
Add to Cart
Specifications
Dimensions
Length
11 in
Weight
7 lbs
Width
11 in
Details
Color
Black
Material
Steel
Type
Outdoor Pan
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items