Motion
0060 R 010 P/HC

HYDAC CORP
0060 R 010 P/HC

Hydraulic Return Filter Element - Return, Cartridge, P/HC - Paper, 10 micron, 16 gpm Max Flow
Mi Item #02528673
MFR #0060 R 010 P/HC
Price$97.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0060 R 010 P/HC

Hydraulic Return Filter Element - Return, Cartridge, P/HC - Paper, 10 micron, 16 gpm Max Flow
Mi Item #02528673
MFR #0060 R 010 P/HC

Mfr description
0060 R 010 P/HC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.01/each

Specifications

Dimensions

  • Element Size
    0060
  • Height
    4.0000 in,101 mm
  • Inside Diameter
    0.8660 in,22 mm
  • Length
    4.0000 in,101 mm
  • Outside Diameter
    2.0000 in,50.80 mm
  • Overall Diameter
    2.0000 in,52 mm
  • Overall Length
    4.0000 in, 101 mm
  • Width
    2.0000 in,52 mm

Details

  • Beta Rating
    Nominal
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    P/HC - Paper
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    16 gpm
  • Maximum Operating Pressure
    145 psid
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    P/HC
  • Valve Bypass Cracking Pressure
    3 bar,43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)