Motion
0110 R 010 P/HC /-V

HYDAC CORP
0110 R 010 P/HC /-V

Hydraulic Return Filter Element - Return, Cartridge, P/HC - Paper, 10 micron, 29 gpm Max Flow
MI ITEM #02528687
MFR #0110 R 010 P/HC /-V
List Price$115.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0110 R 010 P/HC /-V

Hydraulic Return Filter Element - Return, Cartridge, P/HC - Paper, 10 micron, 29 gpm Max Flow
MI ITEM #02528687
MFR #0110 R 010 P/HC /-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$115.29/each for your price

Overview

Mfr description
0110 R 010 P/HC /-V

Specifications

  • Element Type
    Cartridge
  • Element Application
    Return
  • Micron Rating
    10 micron
  • Beta Rating
    Nominal
  • Maximum Flow Rate
    29 gpm
  • Maximum Operating Pressure
    145 psid
  • Filter Material
    P/HC - Paper
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    P/HC
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought