Motion
2072598

HYDAC CORP
2072598

Hydraulic Filter Element - 0110, 20 μm, Polyester Fleece, Cellulose
MI ITEM #02528691
MFR #2072598
Price$99.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
2072598

Hydraulic Filter Element - 0110, 20 μm, Polyester Fleece, Cellulose
MI ITEM #02528691
MFR #2072598

Mfr description
0110 R 020 P/HC /-KB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.87/each

Specifications

Dimensions

  • Diameter
    2.0000 in
  • Element Length
    6.7000 in
  • Filter Size
    0110
  • Overall Height
    6.7000 in
  • Overall Length
    6.7000 in

Details

  • Additional Details
    Includes Bypass Valve
  • Element Material
    Cellulose, Polyester Fleece
  • Element Type
    Cartridge
  • Filter Material
    Polyester
  • Filter Rating
    20 μm
  • Filter Type
    Return Line
  • Fluid Comp
    Hydraulic Oil
  • Material
    Polyester
  • Max Operating Temperature
    212 °F
  • Maximum Temperature
    212 °F
  • Media Material
    Cellulose, Polyester Fleece
  • Media Type
    Cellulose
  • Micron Rating
    20 µm
  • Min Operating Temperature
    -22 °F
  • Operating Temperature Range
    -22 to 212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Type R
  • Style
    Cartridge
  • Type
    Hydraulic Filter Element

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)