Overview
Mfr description
0160 R 010 P/HC /-V
Specifications
- Element TypeCartridge
- Element ApplicationReturn
- Micron Rating10 micron
- Beta RatingNominal
- Filter MaterialP/HC - Paper
- Seal MaterialFluorocarbon Elastomer (FKM)
- SeriesP/HC
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data