Specifications
Details
- Element ApplicationReturn
- Element TypeCartridge
- Filter MaterialP/HC - Paper
- Maximum Operating Pressure290 psid
- Micron Rating20 micron
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)