Motion
0240 R 020 P/HC

HYDAC CORP
0240 R 020 P/HC

Hydraulic Return Filter Element - Return, Cartridge, P/HC - Paper, 20 micron, 63 gpm Max Flow
Mi Item #02528714
MFR #0240 R 020 P/HC
Price$122.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0240 R 020 P/HC

Hydraulic Return Filter Element - Return, Cartridge, P/HC - Paper, 20 micron, 63 gpm Max Flow
Mi Item #02528714
MFR #0240 R 020 P/HC

Mfr description
0240 R 020 P/HC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.52/each

Specifications

Dimensions

  • Element Size
    0240

Details

  • Beta Rating
    Nominal
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Return Line
  • Filter Material
    P/HC - Paper
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    63 gpm
  • Maximum Operating Pressure
    145 psid
  • Micron Rating
    20 micron
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    P/HC
  • Valve Bypass Cracking Pressure
    3 bar,43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)