Motion
0240 R 020 P/HC /-KB

HYDAC CORP
0240 R 020 P/HC /-KB

Hydraulic Return Filter Element - Return, Cartridge, P/HC - Paper, 20 micron, 63 gpm Max Flow
MI ITEM #02528716
MFR #0240 R 020 P/HC /-KB
Your Price$121.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0240 R 020 P/HC /-KB

Hydraulic Return Filter Element - Return, Cartridge, P/HC - Paper, 20 micron, 63 gpm Max Flow
MI ITEM #02528716
MFR #0240 R 020 P/HC /-KB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$121.65/each(List $145.97)

Overview

Mfr description
0240 R 020 P/HC /-KB

Specifications

  • Element Type
    Cartridge
  • Element Application
    Return
  • Micron Rating
    20 micron
  • Beta Rating
    Nominal
  • Maximum Flow Rate
    63 gpm
  • Maximum Operating Pressure
    145 psid
  • Filter Material
    P/HC - Paper
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    P/HC
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text