Motion
0330 R 010 P/HC /-V

HYDAC CORP
0330 R 010 P/HC /-V

Hydraulic Return Filter Element - Return, Cartridge, P/HC - Paper, 10 micron, 87 gpm Max Flow
Mi Item #02528726
MFR #0330 R 010 P/HC /-V
Price$173.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0330 R 010 P/HC /-V

Hydraulic Return Filter Element - Return, Cartridge, P/HC - Paper, 10 micron, 87 gpm Max Flow
Mi Item #02528726
MFR #0330 R 010 P/HC /-V

Mfr description
0330 R 010 P/HC /-V
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$173.65/each

Specifications

Dimensions

  • Element Size
    0330

Details

  • Beta Rating
    Nominal
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Return Line
  • Filter Material
    P/HC - Paper
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Flow Rate
    87 gpm
  • Maximum Operating Pressure
    145 psid
  • Micron Rating
    10 micron
  • Seal Material
    Fluorocarbon Elastomer (FKM)
  • Series
    P/HC
  • Valve Bypass Cracking Pressure
    3 bar,43 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)