Motion
0660 R 200 W/HC

HYDAC CORP
0660 R 200 W/HC

Hydraulic Return Filter Element - Return, Cartridge, Stainless Steel Wire Mesh, 200 micron, 174 gpm Max Flow
MI ITEM #02528751
MFR #0660 R 200 W/HC
Your Price$826.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0660 R 200 W/HC

Hydraulic Return Filter Element - Return, Cartridge, Stainless Steel Wire Mesh, 200 micron, 174 gpm Max Flow
MI ITEM #02528751
MFR #0660 R 200 W/HC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$826.45/each(List $991.74)

Overview

Mfr description
0660 R 200 W/HC

Specifications

  • Element Type
    Cartridge
  • Element Application
    Return
  • Micron Rating
    200 micron
  • Beta Rating
    Nominal
  • Maximum Flow Rate
    174 gpm
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Stainless Steel Wire Mesh
  • Valve Bypass Cracking Pressure
    43 psi
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    W/HC
  • Manufacturer Catalog
  • Filter Design
    Wire Mesh

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text