Motion
0950 R 010 P/HC /-KB

HYDAC CORP
0950 R 010 P/HC /-KB

Hydraulic Return Filter Element - Return, Cartridge, P/HC - Paper, 10 micron
MI ITEM #02528757
MFR #0950 R 010 P/HC /-KB
Price$512.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0950 R 010 P/HC /-KB

Hydraulic Return Filter Element - Return, Cartridge, P/HC - Paper, 10 micron
MI ITEM #02528757
MFR #0950 R 010 P/HC /-KB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$512.15/each

Specifications

Dimensions

  • Element Size
    0950
  • Height
    14.3000 in,363 mm
  • Inside Diameter
    3.7800 in,96 mm
  • Length
    14.3000 in,363 mm
  • Outside Diameter
    5.6000 in,143 mm
  • Overall Diameter
    5.6000 in,143 mm
  • Overall Length
    14.3000 in, 363 mm
  • Width
    5.6000 in,143 mm

Details

  • Beta Rating
    Nominal
  • Element Application
    Return
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    P/HC - Paper
  • Filter Type
    Return Line
  • Manufacturer Catalog
  • Maximum Operating Pressure
    10 bar, 145 psi
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    P/HC

Overview

Mfr description
0950 R 010 P/HC /-KB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought