Motion
0950 R 025 W/HC /-KB

HYDAC CORP
0950 R 025 W/HC /-KB

02070447 Hydraulic Return Filter Element - Return, Cartridge, Stainless Steel, 25 micron, 251 gpm Max Flow
MI ITEM #02528761
MFR #0950 R 025 W/HC /-KB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
0950 R 025 W/HC /-KB

02070447 Hydraulic Return Filter Element - Return, Cartridge, Stainless Steel, 25 micron, 251 gpm Max Flow
MI ITEM #02528761
MFR #0950 R 025 W/HC /-KB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0950 R 025 W/HC /-KB

Specifications

  • Element Type
    Cartridge
  • Element Application
    Return
  • Micron Rating
    25 micron
  • Beta Rating
    Nominal
  • Maximum Flow Rate
    251 gpm
  • Maximum Operating Pressure
    290 psid
  • Filter Material
    Stainless Steel
  • Minimum Temperature
    -22 °F
  • Maximum Temperature
    212 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    W/HC
  • Manufacturer Catalog
  • Filter Design
    Wire Mesh

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text