Motion
14131
OzzyBooster® Microbial Enhancer, 8.5 Fl Oz (250 ml)
Mi Item #02528963
MFR #14131
Price$35.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OzzyBooster® Microbial Enhancer, 8.5 Fl Oz (250 ml)
Mi Item #02528963
MFR #14131

Mfr description
1007982 OZZYBOOSTER MICROBIAL BTL8.5OZ
  • Rewarded the Safer Choice label and seal of approval by the EPA
  • Perfect additive for systems in extreme usage situations
  • Plastic safe
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.04/each

Specifications

Dimensions

  • Boiling Point
    212°F
  • Container Size/Type
    8.5 Ounce Bottle
  • Freezing Point
    32°F
  • Shelf Life
    1.5
  • Specific Gravity
    1.0
  • VOC Content
    0

Details

  • Application
    Microbial Enhancer Added To Smartwasher Parts Cleaning System
  • Color
    Blue
  • Container Type
    Wipes
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Form
    Liquid
  • Manufacturer Upc Number
    649123000506
  • pH Range
    7
  • Plastic Safe
    Yes
  • Prop 65 Statement
  • Propellant
    None
  • Residue
    No
  • Scent
    Earthy
  • Type
    Cleaner
  • UPC_NO
    078254141312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)