Motion
14124
SmartWasher® FL-4 OzzyMat® Multi-Layer Fluid Activation Mat
Mi Item #02528966
MFR #14124
Price$41.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SmartWasher® FL-4 OzzyMat® Multi-Layer Fluid Activation Mat
Mi Item #02528966
MFR #14124

Mfr description
1004844 OZZYMAT MUL-LAYER FILTERS FL-4
  • Special micro impregnated filter
  • Remove dirt and residue particles down to 50 microns
  • Three filters in one for heavy use applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.61/each

Specifications

Dimensions

  • Container Size/Type
    1 Filter
  • Shelf Life
    2
  • Specific Gravity
    0.5 to 0.7
  • VOC Content
    0

Details

  • Accessory Type
    Multi-Layer Filter
  • Container Type
    Bottle
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    None
  • For Use With
    Smartwasher Parts Cleaning System
  • Manufacturer Upc Number
    649123000278
  • Parts Washer Filter Map Type
    Multi-Layer
  • Plastic Safe
    Yes
  • Prop 65 Statement
  • Residue
    No
  • Scent
    Odorless
  • UPC_NO
    078254141244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)