Motion
HydroForce Germicidal Foam Cleaner 19oz

CRC INDUSTRIES
HydroForce Germicidal Foam Cleaner 19oz

HydroForce® Germicidal Foam Cleaner, 19 Wt Oz
Mi Item #02528967
MFR #HydroForce Germicidal Foam Cleaner 19oz
Price$11.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
HydroForce Germicidal Foam Cleaner 19oz

HydroForce® Germicidal Foam Cleaner, 19 Wt Oz
Mi Item #02528967
MFR #HydroForce Germicidal Foam Cleaner 19oz

Mfr description
1004982 FOAM CLEANER AER20OZ HYDROFORCE
  • Bactericidal, Virucidal, Fungicidal
  • Effective disinfectant against HIV, Staph, Salmonella, SARS-CoV-2 and certain other bacteria on hard non-porous surfaces
  • EPA registered
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$11.46/each

Specifications

Dimensions

  • Boiling Point
    212°F
  • Container Size/Type
    20 Ounce Aerosol
  • Specific Gravity
    1.0 to 1.01

Details

  • Base Type
    Water Based
  • Color
    White
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Features & Benefits
    • Bactericidal, Virucidal, Fungicidal • Effective disinfectant against HIV, Staph, Salmonella, SARS-CoV-2 and certain other bacteria on hard non-porous surfaces • EPA registered • Controls mold and mildew • For sale in US, Puerto Rico ONLY •
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Form
    Liquid
  • Manufacturer Upc Number
    078254144306
  • Removal Method
    Remove with water.
  • Residue
    Yes
  • Scent
    Fruity
  • UPC_NO
    078254144306
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)