Motion
HydroForce Super Citrus 15oz

CRC INDUSTRIES
HydroForce Super Citrus 15oz

CRC Heavy Duty Degreaser - Ready-to-Use, Spray, 20 oz, Aerosol, Citrus Scent
Mi Item #02528968
MFR #HydroForce Super Citrus 15oz
Price$21.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
HydroForce Super Citrus 15oz

CRC Heavy Duty Degreaser - Ready-to-Use, Spray, 20 oz, Aerosol, Citrus Scent
Mi Item #02528968
MFR #HydroForce Super Citrus 15oz

Mfr description
1004984 DEGREASER SUPERCITRUS HD AER20OZ
  • Non-flammable
  • Safe on most plastics
  • Wipes off easily and leaves no residue
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$21.69/each

Specifications

Dimensions

  • Boiling Point
    212°F
  • Container Size/Type
    20 oz
  • Freezing Point
    -140.8°F
  • Net Weight
    15 oz
  • Shelf Life
    10
  • Specific Gravity
    0.97
  • VOC Content
    19.6

Details

  • Base Type
    Water Based
  • Color
    White
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Form
    Spray
  • Manufacturer Catalog Number
    1004984
  • Manufacturer Lead Time
    3-5 Days
  • Manufacturer Upc Number
    078254144405
  • pH Range
    10
  • Product Types
    Degreaser
  • Propellant
    HFC-152a
  • Removal Method
    Remove with water.
  • Residue
    Yes
  • Scent
    Citrus
  • UPC_NO
    078254144405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)