Motion
HydroForce Super Citrus 1gal

CRC INDUSTRIES
HydroForce Super Citrus 1gal

CRC Heavy Duty Degreaser - Ready-to-Use, Liquid, 1 gal, Bottle, Citrus Scent
Mi Item #02528969
MFR #HydroForce Super Citrus 1gal
Price$127.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
HydroForce Super Citrus 1gal

CRC Heavy Duty Degreaser - Ready-to-Use, Liquid, 1 gal, Bottle, Citrus Scent
Mi Item #02528969
MFR #HydroForce Super Citrus 1gal

Mfr description
1004986 DEGREASER SUPERCITRUS HD BTL1GAL
  • Non-flammable
  • Safe on most plastics
  • Wipes off easily and leaves no residue
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$127.36/each

Specifications

Dimensions

  • Boiling Point
    348.8°F
  • Container Size/Type
    1 gal
  • Freezing Point
    -140.8°F
  • Net Weight
    1 gal (US)
  • Shelf Life
    10
  • Specific Gravity
    0.81
  • VOC Content
    98 concentrate; 9.8 min dilution
  • Weight
    7.10 lbs

Details

  • Base Type
    Solvent, hydrocarbon
  • Color
    Orange
  • Concentration
    Ready-to-Use
  • Container Type
    Bottle
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Flammability
    Combustible
  • Flash Point
    190 °F
  • Form
    Liquid
  • Manufacturer Catalog Number
    1004986
  • Manufacturer Lead Time
    3-5 Days
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254144412
  • Product Types
    Degreaser
  • Propellant
    None
  • Removal Method
    Remove with water.
  • Residue
    Yes
  • Scent
    Citrus
  • UPC_NO
    078254144412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)