Motion
A04418
Spray Primer - Gray, 10 oz Container, Exterior, Interior, Modified Alkyd, Flat Finish, Alkyd Enamel, 9 ft² Coverage Range, 15 min to 2 hrs Dry Time
MI ITEM #02529038
MFR #A04418
Price$7.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Primer - Gray, 10 oz Container, Exterior, Interior, Modified Alkyd, Flat Finish, Alkyd Enamel, 9 ft² Coverage Range, 15 min to 2 hrs Dry Time
MI ITEM #02529038
MFR #A04418

Mfr description
A04418007 GRAY PRIMER
  • Smooth, durable coating
  • Economical solution for miscellaneous spray paint needs
  • Interior/exterior use
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$7.73/each

Specifications

Dimensions

  • Container Size
    10 oz
  • Coverage Range
    9 ft²
  • Net Weight
    10 oz

Details

  • Base Type
    Modified Alkyd
  • Color
    Gray
  • Color Family
    Gray
  • Direct To Metal
    Direct To Metal
  • Dry Time
    15 min to 2 hrs
  • Exposure
    Exterior, Interior
  • Finish
    Flat
  • Manufacturer Upc Number
    075577044184
  • Max Application Temperature
    +120 °F
  • Nozzle Type
    Single Direction
  • Package Quantity
    12
  • Quick Drying
    Quick-Dry
  • Resin Type
    Alkyd Enamel
  • Surface
    Metal, Rusted Metal
  • UPC_NO
    075577044184
  • Volatile Organic Compound Content
    729 g/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)