Motion
K01303007
Krylon® Aerosol Spray Paint - Crystal Clear, 11 oz Container Size, Lacquer, Interior, Gloss Finish, Acrylic, 25 ft² Coverage Range, 10 min to 2 hrs Dry Time
MI ITEM #02529046
MFR #K01303007
Your Price$13.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Krylon® Aerosol Spray Paint - Crystal Clear, 11 oz Container Size, Lacquer, Interior, Gloss Finish, Acrylic, 25 ft² Coverage Range, 10 min to 2 hrs Dry Time
MI ITEM #02529046
MFR #K01303007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$13.26/each(List $15.25)

Overview

Mfr description
K01303007 CRYSTAL CLEAR 16OZ-6/CS
  • Permanent, protective gloss finish
  • Non-yellowing
  • Moisture-resistant
  • Dries in minutes

Specifications

  • Color Family
    Clear
  • Color
    Crystal Clear
  • Container Size
    11 oz
  • Base Type
    Lacquer
  • Exposure
    Interior
  • Finish
    Gloss
  • Resin Type
    Acrylic
  • Dry Time
    10 min to 2 hrs
  • Coverage Range
    25 ft²
  • Volatile Organic Compound Content
    50.64 %
  • Weight Each
    0.966 lbs
  • Weight Case
    5.796 lbs
  • Package Quantity
    6
  • Manufacturer Upc Number
    724504013037
  • UPC_NO
    724504013037
  • Prop 65 Statement
    WARNING: This product contains chemicals known to the State of California to cause cancer and birth defects or other reproductive harm.
  • Weight
    0.97 lbs
  • Harmonization Code
    3208200000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text