Motion
K01406
Spray Paint - Silver Metallic, 11 oz Container Size, Solvent, Metallic Finish, Acrylic Enamel, 10 min. Dry Time
MI ITEM #02529054
MFR #K01406
Your Price$14.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spray Paint - Silver Metallic, 11 oz Container Size, Solvent, Metallic Finish, Acrylic Enamel, 10 min. Dry Time
MI ITEM #02529054
MFR #K01406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$14.75/each(List $16.97)

Overview

Mfr description
K01406 SILVER/METALIC 16OZ 6/CS 130-0148

Specifications

  • Color Family
    Gray
  • Color
    Silver Metallic
  • Container Size
    11 oz
  • Base Type
    Solvent
  • Finish
    Metallic
  • Resin Type
    Acrylic Enamel
  • Dry Time
    10 min.
  • Volatile Organic Compound Content
    45.25 %
  • Net Weight
    11 oz.
  • Package Quantity
    6
  • UPC_NO
    724504014065
  • Application Temperature Range
    50 to 85 °F
  • Coverage
    25 ft²
  • Weight
    5.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text